missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Square Microscope Slide Labels
GREENER_CHOICE

Catalog No. 15908
Change view
Click to view available options
Dimensions (L x W):
0.875 x 0.875 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
15908 0.875 x 0.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15908

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Intended to be used to label microscope slides. Designed to be individually fed into a laser or ink jet printer.

  • Individual labels measure 7/8 x 7/8 in.
  • 40 labels to a sheet, sold in packs of 1,000 labels (25 sheets per pack)

Specifications

Color White
Format Label
For Use With (Application) Use on microscope slides
For Use With (Equipment) Laser and inkjet printer
Quantity 1000/Pk.
Dimensions (L x W) 0.875 x 0.875 in.
Width (English) 0.87 in.
Height (English) 0.87 in.
Height (Metric) 2.2 cm