missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Microscope Slide Boxes with Numbered Slots

Description
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes clos
- Constructed of durable polypropylene or paperboard, with no lining
- Hinged lids are held securely closed by latch lock
- Stacking feet provide maximize stability
- Numbered slide identification card included for easy identification
Specifications
Specifications
| Type | Slide Holder |
| Slide Capacity | 25 |
| Closure Type | Hinged lid with latch lock |
| Color | White |
| Device Holds | 25 slides |
| Dimensions (L x W x H) | 141 x 92 x 30 mm |
| For Use With (Equipment) | Standard Microscope Slides (25 x 75 mm) |
| Height (English) | 1.18 in. |
| Height (Metric) | 30 mm |
| Includes | Numbered index card |
| Show More |