missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microscope Slide Box

Catalog No. 22363400
Change view
Click to view available options
Slide Capacity:
25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity
22363400 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22363400
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Extremely durable and economically priced holder for standard microscope slides

  • Capacity for twenty-five (25) 3 x 1 in. or 75 x 25mm standard slides
  • Tight-fitting lid protects slides and prevents dust accumulation
  • Durable molded black plastic construction
  • Preprinted index card in lid for easy slide identification
  • Front has tab area (tab included) for additional identification
  • Base has interlocking grooves for stacking several units
  • Slides stay securely in place with numbered slide partitions

Specifications

Slide Capacity 25
Closure Type Snap-on
Color Black
For Use With (Equipment) Microscope Slide
Includes Numbered slide partitions
Length (English) Slide 3 in.
Length (Metric) Slide 75 mm
Material Plastic
Width (English) Slide 1 in.
Width (Metric) Slide 25 mm