missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Medium-Pointed Dissecting Forceps
Fisherbrand Medium-Pointed Dissection Forceps are used for grasping tissue and materials during dissection. ASTM™ standard stainless-steel
$4.97 - $5.59
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | ASTM |
| Latex Free | Yes |
| Length (English) | 4.5 in. |
| Length (Metric) | 11.4 cm |
| Catalog Number | Tip Style | Material | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Tip Style | Material | Price | Quantity & Availability | |||||
|
08882
|
Curved, serrated | Stainless Steel |
Each for $4.97
Case of 12 Each for $59.64
|
|
|||||
|
08885
|
Straight, serrated | Nickel-plated Steel |
Each for $5.59
Case of 12 Each for $67.08
|
|
|||||
|
08900
|
Straight, smooth | Stainless Steel |
Each for $5.52
Case of 10 Each for $55.20
|
|
|||||
Description
Fisherbrand Medium-Pointed Dissection Forceps are used for grasping tissue and materials during dissection. ASTM™ standard stainless-steel
- Fisherbrand™ Medium-Pointed Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Tips grasp tissues and materials
- Tips meet precisely when closed
- Patterned-grip handles with guide pins (08-882 and 08-885)
- Smooth handle without guide pins (08-900)
- Passivated for corrosion resistance
- ASTM™ standard stainless steel construction
- Latex-free
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully autoclavable
Specifications
| Autoclavable | |
| Yes | |
| 11.4 cm |
| ASTM | |
| 4.5 in. |