missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Measuring (Mohr) Standard-Taper Pipets
Accuracy is printed on each pipet.
Description
- Borosilicate glass
- Permanent amber markings
- Fast uniform flow
- Tuf-Temp™-treated to reduce chipping
Order Info
For 5, 10, and 25mL pipets, see Fisherbrand™ Cotton-Plug Top Pipets.
Specifications
| ±0.02 mL | |
| Borosilicate Glass | |
| 0.1 mL | |
| 0.06 oz. | |
| 2 mL | |
| Reusable |
| NNN-P-350C, ASTM E1293-94 | |
| Yes | |
| Permanent Amber marking | |
| Green | |
| Measuring Standard Taper Pipet |