missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Measuring (Mohr) Standard-Taper Pipets
Description
- Borosilicate glass
- Permanent amber markings
- Fast uniform flow
- Tuf-Temp™-treated to reduce chipping
Order Info
For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.
Compliance
Pipets meet requirements of Fed. Spec. NNN-P-350C, Style I-Standard Taper and ASTM™ E 1293-94. Calibrated To Deliver to baseline.
Specifications
Specifications
| Accuracy | ±0.02 mL |
| Certifications/Compliance | NNN-P-350C, ASTM E1293-94 |
| Material | Borosilicate Glass |
| Graduated | Yes |
| Graduations | 0.01 mL |
| Includes | Permanent Amber marking |
| Volume (English) | 0.03 oz. |
| Color | Yellow |
| Volume (Metric) | 1 mL |
| Type | Measuring Standard Taper Pipet |
| Show More |