missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Low-Retention Microcentrifuge Tubes
GREENER_CHOICE

Catalog No. p-193936
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Closure Type:
Attached Cap
Snap Cap
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Capacity (Metric) Closure Type
02681311 Non-sterile 0.6 mL Snap Cap
02681320 Non-sterile 1.5 mL Snap Cap
02681321 Non-sterile 2 mL Snap Cap
02681331 Sterile 1.5 mL Attached Cap
02681332 Sterile 2 mL Attached Cap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02681311

Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.

  • Manufactured from durable chemical-resistant polypropylene
  • 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
  • Designed for use in critical applications where minute sample recovery is important
  • Withstand speeds up to 30,000xG
  • Recommended for freezer-to-centrifuge use
  • Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
  • RNase/DNase free

Order Info

Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.

Specifications

Cap Style Snap Cap
Autoclavable Autoclavable
Capacity (Metric) 0.6 mL
Color Natural
Material Polypropylene
For Use With (Application) Critical applications where minute sample recovery is important
Packaging Bulk
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Max. RCF 30,000 x g
Diameter (Metric) 10 mm
Length (Metric) 30 mm
Show More Show Less