missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Liquid Proof Scale Papers
Description
Works for mixing then weighing on the same sheet
- Supports Sample
- Smooth texture avoids trapping of material
- Poly Coated, will not absorb moisture
- Sold in packs of 100 or 200, offered in 2 thicknesses .004 and .0025 inches
- 90% biodegradable
- Sizes that will fit in Polystyrene Weighing Dishes
- Disposable to avoid cross contamination
Specifications
Specifications
| For Use With (Application) | For mixing and weighing on the same sheet |
| Dimensions (L x W) | 1 x 2 in. |
| Disposable | Single-use |
| Product Type | Liquid Proof Scale Paper |
| Shape | Rectangular |
| Length (English) | 1 in. |
| Width (English) | 2 in. |
| Thickness | 0.0025 in., 0.004 in. |
| Length (Metric) | 25.4 mm |
| Width (Metric) | 50.8 mm |
| Show More |