missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Liquid Proof Scale Papers

Catalog No. 12587100
Change view
Click to view available options
Dimensions (L x W):
1 x 2 in.
3 x 5 in.
4 x 7 in.
Quantity:
100/Pk.
200/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
12587100 4 x 7 in. 100/Pk.
12587101 3 x 5 in. 100/Pk.
12587102 1 x 2 in. 100/Pk.
12587103 4 x 7 in. 200/Pk.
12587105 1 x 2 in. 200/Pk.
12587104 3 x 5 in. 200/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 12587100

Works for mixing then weighing on the same sheet

  • Supports Sample
  • Smooth texture avoids trapping of material
  • Poly Coated, will not absorb moisture
  • Sold in packs of 100 or 200
  • 90% biodegradable
  • Sizes that will fit in Polystyrene Weighing Dishes
  • Disposable to avoid cross contamination

Specifications

For Use With (Application) For mixing and weighing on the same sheet
Dimensions (L x W) 4 x 7 in.
Disposable Single-use
Product Type Liquid Proof Scale Paper
Shape Diamond
Width (Metric) 177.8 mm
Length (Metric) 101.6 mm
Width (English) 7 in.
Length (English) 4 in.
Quantity 100/Pk.