missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Wide-Mouth Bottles

Ungraduated, translucent for better visibility.
Includes: Polypropylene screw caps
Description
Ungraduated, translucent for better visibility
- Virtually unbreakable, yet very flexible
- Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
- Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
- Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable
Chemical Identifiers
| Translucent | |
| Yes | |
| Wide | |
| Polypropylene | |
| Not Autoclavable |
| LDPE | |
| No | |
| Wide Mouth Bottle | |
| Screw Cap |
Specifications
| 8.45 oz., 250 mL | |
| 8.45 oz. | |
| LDPE | |
| 43mm | |
| Yes | |
| Wide | |
| Polypropylene | |
| Screw Cap |
| 250 mL | |
| Translucent | |
| Sterile | |
| ISO 13485:2003; BSI:FM 653694; QMI-SAI:CERT-0040858 | |
| No | |
| Wide Mouth Bottle | |
| 43 mm | |
| Not Autoclavable |