missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Large Tip Opening Serological Pipets
Ideal for viscous solutions and tissue culture work.
Description
Ideal for viscous solutions and tissue culture work.
- Tops formed for cotton plugging (plugs not included) will fit cotton plugging machines 1mL size has approximately 0.1 in. (2.5mm) tip opening; other sizes have approximately 0.12 in. (3mm) tip opening
- Accuracy printed on each pipet
- Borosilicate glass with permanent amber markings
- Tuf-Temp™ treated to reduce chipping
Compliance
Calibrated To Deliver/Blow Out.
Specifications
| ±0.05 mL | |
| Large | |
| Yes | |
| Green | |
| Serological Pipet |
| To Deliver/Blow Out | |
| Borosilicate Glass | |
| 0.1 mL | |
| 2 mL |