missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Large Tip Opening Serological Pipets

Numéro de catalogue. p-164529
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
Accuracy:
±0.05 mL
±0.1 mL
±0.2 mL
Color:
Blue
Green
Orange
Red
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Accuracy Color
13671108A 1 mL ±0.05 mL Red
13671108B 2 mL ±0.05 mL Green
13671108C 5 mL ±0.1 mL Blue
13671108D 10 mL ±0.1 mL Orange
13671108E 25 mL ±0.2 mL White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 13671108A
Il en reste null

Ideal for viscous solutions and tissue culture work.

 

  • Tops formed for cotton plugging (plugs not included) will fit cotton plugging machines 1mL size has approximately 0.1 in. (2.5mm) tip opening; other sizes have approximately 0.12 in. (3mm) tip opening
  • Accuracy printed on each pipet
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™ treated to reduce chipping

 

Compliance

Calibrated To Deliver/Blow Out.

Spécifications

Accuracy ±0.05 mL
Calibration To Deliver/Blow Out
Diameter (Metric) Inner Large
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Color Red
Volume (Metric) 1 mL
Type Serological Pipet