missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Infecon™ 5000 and 5500 Insulated Infectious Substance Shipper
For shipping infectious substances on dry ice
$2,095.71
Specifications
| Certifications/Compliance | Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904 |
|---|---|
| Applications | For shipping infectious substances on dry ice |
Description
Infecon 5000
- Liquid-tight 0.5L polyethylene pressure vessel
- Alcohol may be used to sterilize container
- Insulation provides up to 60 hours of temperature protection using 5.6 lb. of dry ice
- Inside dimensions: 7.5 x 4.25 x 8.5 in. (19.1 x 10.8 x 21.6cm) with 0.5L vessel
- Outside dimensions: 11 x 8 x 12.25 in. (27.9 x 20.3 x 31.1cm)
- Liquid-tight 1L polypropylene pressure vessel
- Can be sterilized in an autoclave
- Insulation provides temperature protection for more than 100 hours with 16 lb. of dry ice
- Inside dimensions: 9.5 x 7.5 x 9.5 in. (24.1 x 19.1 x 24.1cm)
- Outside dimensions: 13 x 10.75 x 13 in. (33 x 27.3 x 33cm)
Compliance
Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904
Specifications
| Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904 | |
| For shipping infectious substances on dry ice |