missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Infecon™ 5000 and 5500 Insulated Infectious Substance Shipper

Catalog No. 19038301D
Change view
Click to view available options
Series:
Infecon 5500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Series
19038301D Infecon 5500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19038301D Supplier Fisherbrand™ Supplier No. INF5500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For shipping infectious substances on dry ice

Infecon 5000

  • Liquid-tight 0.5L polyethylene pressure vessel
  • Alcohol may be used to sterilize container
  • Insulation provides up to 60 hours of temperature protection using 5.6 lb. of dry ice
  • Inside dimensions: 7.5 x 4.25 x 8.5 in. (19.1 x 10.8 x 21.6cm) with 0.5L vessel
  • Outside dimensions: 11 x 8 x 12.25 in. (27.9 x 20.3 x 31.1cm)
Infecon 5500
  • Liquid-tight 1L polypropylene pressure vessel
  • Can be sterilized in an autoclave
  • Insulation provides temperature protection for more than 100 hours with 16 lb. of dry ice
  • Inside dimensions: 9.5 x 7.5 x 9.5 in. (24.1 x 19.1 x 24.1cm)
  • Outside dimensions: 13 x 10.75 x 13 in. (33 x 27.3 x 33cm)

Compliance

Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904

Specifications

Certifications/Compliance Independently tested and certified to comply with applicable UN regulations, DOT regulations and ICAO/IATA Packing Instructions 602 and 904
Applications For shipping infectious substances on dry ice
Size 1 L Pressure Vessel
Series Infecon 5500
Type Infecon 5500