missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hollow Cathode Lamps
Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter
Description
- For all AA spectrophotometers except Perkin-Elmer™
- Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
- Window materials are quartz, borosilicate and UV glass
- Lamps are single-element and 1 1/2 in. (37mm) in diameter
- May be adapted to PE instruments using Adapter Kit (sold separately)
Specifications
| Silicon | |
| Hollow Cathode | |
| 3.7 cm | |
| 6 in. | |
| UV Glass | |
| Spectrophotometer Lamp |
| Neon | |
| 1.5 in. | |
| Spectrophotometer | |
| 15.1 cm | |
| X-Shape |