missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hollow Cathode Lamps

Catalog No. p-181764
Change view
Click to view available options
Element:
Aluminum
Antimony
Arsenic
Barium
Cadmium
Calcium
Chromium
Copper
Iron
Lead
Lithium
Magnesium
Manganese
Molybdenum
Nickel
Potassium
Silicon
Sodium
Tin
Zinc
Gas Fill:
Argon
Neon
Material:
Borosilicate Glass
Quartz
UV Glass
Shape:
X-Shape
Y-Shape
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Element Gas Fill Material Shape
14386102AA Sodium Neon UV Glass X-Shape
14386100B Calcium Neon UV Glass X-Shape
14386100A Copper Neon UV Glass X-Shape
14386100D Aluminum Neon UV Glass X-Shape
14386100F Zinc Neon Quartz Y-Shape
14386100H Nickel Neon Quartz Y-Shape
14386100Z Barium Argon Borosilicate Glass X-Shape
14386101F Lead Neon Quartz Y-Shape
14386101J Antimony Neon Quartz Y-Shape
14386101D Potassium Neon Borosilicate Glass X-Shape
14386101M Cadmium Neon Quartz Y-Shape
14386101N Chromium Neon UV Glass X-Shape
14386101V Tin Neon Quartz Y-Shape
14386101R Molybdenum Neon UV Glass X-Shape
14386101Q Manganese Neon UV Glass X-Shape
14386101T Silicon Neon UV Glass X-Shape
14386101X Magnesium Neon Quartz Y-Shape
14386102V Lithium Neon Borosilicate Glass X-Shape
14386104N Arsenic Neon Quartz Y-Shape
14386108C Iron Neon UV Glass X-Shape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 14386102AA
Only null left

Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter

  • For all AA spectrophotometers except Perkin-Elmer™
  • Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
  • Window materials are quartz, borosilicate and UV glass
  • Lamps are single-element and 1 1/2 in. (37mm) in diameter
  • May be adapted to PE instruments using Adapter Kit (sold separately)

Specifications

Base Style 4 Pin Octal
Element Sodium
Gas Fill Neon
Light Source Hollow Cathode
Lighting Life 3000 mA-Hour
Wavelength 589 nm
Diameter (English) 1.5 in.
Diameter (Metric) 3.7 cm
For Use With (Equipment) Spectrophotometer
Length (English) 6 in.
Length (English) Pin 0.5 in.
Length (Metric) 15.1 cm
Length (Metric) Pin 1.4 cm
Material UV Glass
Shape X-Shape
Product Type Spectrophotometer Lamp
Show More Show Less