missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hollow Cathode Lamps

Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter

 View more versions of this product

Catalog No. 14386101V


Only null left

Description

Description

  • For all AA spectrophotometers except Perkin-Elmer™
  • Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
  • Window materials are quartz, borosilicate and UV glass
  • Lamps are single-element and 1 1/2 in. (37mm) in diameter
  • May be adapted to PE instruments using Adapter Kit (sold separately)
Specifications

Chemical Identifiers

Hollow Cathode
3.7 cm
6 in.
Spectrophotometer Lamp
1.5 in.
Spectrophotometer
15.1 cm

Specifications

4 Pin Octal
Neon
3000 mA-Hour
1.5 in.
Spectrophotometer
0.5 in.
1.4 cm
Y-Shape
Tin
Hollow Cathode
224.6 nm
3.7 cm
6 in.
15.1 cm
Quartz
Spectrophotometer Lamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions