missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hollow Cathode Lamps
Window materials are quartz, borosilicate and UV glass; Lamps are single-element and 1 1/2 in. (37mm) in diameter
Description
- For all AA spectrophotometers except Perkin-Elmer™
- Argon or neon gas fill, except for Deuterium lamp which is filled with deuterium
- Window materials are quartz, borosilicate and UV glass
- Lamps are single-element and 1 1/2 in. (37mm) in diameter
- May be adapted to PE instruments using Adapter Kit (sold separately)
Chemical Identifiers
| Hollow Cathode | |
| 3.7 cm | |
| 6 in. | |
| Spectrophotometer Lamp |
| 1.5 in. | |
| Spectrophotometer | |
| 15.1 cm |
Specifications
| 4 Pin Octal | |
| Neon | |
| 3000 mA-Hour | |
| 1.5 in. | |
| Spectrophotometer | |
| 0.5 in. | |
| 1.4 cm | |
| Y-Shape |
| Antimony | |
| Hollow Cathode | |
| 217.6 nm | |
| 3.7 cm | |
| 6 in. | |
| 15.1 cm | |
| Quartz | |
| Spectrophotometer Lamp |