missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Shelf Bins, 6 in.

Designed for 12, 18 and 24 in. deep shelf units, racks or standard shelving

$278.97

Specifications

Color Blue
Height (English) 6 in.
Height (Metric) 15.24 cm
Width (Metric) 21.2 cm
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Price Quantity & Availability  
15000215
View Documents Promotion Details
Fisherbrand™
FBQSB208BL
17.87 x 8.37 x 6 in.
Case of 10 Each for $278.97
Only null left
 
Description

Description

  • Made of polypropylene
  • Features molded-in label holder, built-in rear hanglock
  • Reinforced edges
  • Wide hooper front for complete access to contents of bin
  • Optional dividers to sub divide and separate parts
  • Waterproof, corossion free and Chemical resistant
Specifications

Specifications

Blue
6 in.
15.24 cm
21.2 cm
Videos
SDS
Documents

Documents