missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Shelf Bins, 6 in.

Catalog No. 15000215
Change view
Click to view available options
Dimensions (L x W x H):
17.87 x 8.37 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15000215 17.87 x 8.37 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000215 Supplier Fisherbrand™ Supplier No. FBQSB208BL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for 12, 18 and 24 in. deep shelf units, racks or standard shelving

  • Made of polypropylene
  • Features molded-in label holder, built-in rear hanglock
  • Reinforced edges
  • Wide hooper front for complete access to contents of bin
  • Optional dividers to sub divide and separate parts
  • Waterproof, corossion free and Chemical resistant

Specifications

Color Blue
Dimensions (L x W x H) 17.87 x 8.37 x 6 in.
Length (English) 17.87 in.
Length (Metric) 45.3 cm
Width (Metric) 21.2 cm
Height (English) 6 in.
Height (Metric) 15.24 cm