missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Pressure Single-Stage Gas Cylinder Regulators

Catalog No. p-41331
Change view
Click to view available options
Gases Measured:
Hydrogen
Nitrogen
Inlet:
350
580
Delivery Pressure:
100 to 1500 psi
200 to 3000 psi
Outlet Gauge Pressure:
2000 psi
4000 psi
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gases Measured Inlet Delivery Pressure Outlet Gauge Pressure
10575120 Hydrogen 350 100 to 1500 psi 2000 psi
10575121 Nitrogen 580 100 to 1500 psi 2000 psi
10575122 Nitrogen 580 200 to 3000 psi 4000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10575120 Supplier Fisherbrand™ Supplier No. 10575120
Only null left

For noncorrosive general purpose gases. Single-Stage Regulators feature reliable piston design for precise gas control at high delivery pressure up to 1500PSI and 3000PSI

Use in hydrogenation, catalytic reduction, dead-end and pressure testing.

  • Delivery range up to 3000psig (20.7MPa)
  • Constructed without solder for easy disassembly and repair; built to give long life
  • Single-stage design features machined brass body and cap, 2 1/2 in. brass gauges, bronze sintered inlet filter minimizes damage and contamination from dust, dirt or tank scale
  • All have 1/4 in. (6.35mm) stainless-steel Swagelok™ type compression fitting outlets
  • Cylinder side high pressure gauge of all regulators has pressure range of 4000psi (27.5MPa)

Compliance

Conforms to CGA E-4.

Specifications

Connection Type 0.25 in. NPT inlet
Delivery Pressure 100 to 1500 psi
Type Gas Regulator
Filter Material Sintered Bronze
For Use With (Application) Use in hydrogenation, catalytic reduction, dead-end and pressure testing
Gases Measured Hydrogen
Inlet 350
Material Brass
No. of Stages Single
Outlet Gauge Pressure 2000 psi
Seat Material PCTFE
Diameter (English) Gauge 2.5 in.
Diameter (Metric) Gauge 6.35 cm
Show More Show Less