missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High-Form Porcelain Crucibles
Withstand temperatures up to 1150°C (2102°F)
$62.57 - $144.41
Specifications
| Material | Porcelain |
|---|---|
| Finish | Glazed |
| Max. Temperature (Metric) | 1150°C |
| Product Type | Crucible |
Alert:
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C
| Catalog Number | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Diameter (Metric) Outer | Height (Metric) | Thickness (Metric) | Price | Quantity & Availability | |||
|
FB965B
|
5 mL | 24mm | 20mm | 1.8mm |
Pack of 6 Each for $62.57
Case of 8 Pack for $500.56
|
|
|||
|
FB965G
|
50 mL | 53mm | 43mm | 2.1mm |
Pack of 6 Each for $112.03
Case of 8 Pack for $896.24
|
|
|||
|
FB965H
|
100 mL | 65mm | 54mm | 2.1mm |
Pack of 6 Each for $144.41
Case of 8 Pack for $1,155.28
|
|
|||
|
FB965F
|
40 mL | 50mm | 40mm | 2 mm |
Pack of 6 Each for $110.00
Case of 8 Pack for $880.00
|
|
|||
Description
Withstand temperatures up to 1150°C (2102°F)
- Glazed inside and out except for outside bottom surface and rim
Order Info
Covers available separately. See Fisherbrand™ Porcelain Crucible Covers (FB965R through FB965Z).
Specifications
| Porcelain | |
| Glazed | |
| 1150°C | |
| Crucible |