missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High-Form Porcelain Crucibles

Catalog No. FB965B
Change view
Click to view available options
Capacity (Metric):
5 mL
Diameter (Metric) Outer:
24mm
Height (Metric):
20mm
Thickness (Metric):
1.8mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric) Thickness (Metric)
FB965B 5 mL 24mm 20mm 1.8mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C
Catalog No. FB965B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C

Withstand temperatures up to 1150°C (2102°F)

  • Glazed inside and out except for outside bottom surface and rim

Order Info

Covers available separately. See Fisherbrand™ Porcelain Crucible Covers (FB965R through FB965Z).

Specifications

Material Porcelain
Finish Glazed
Max. Temperature (Metric) 1150°C
Thickness (Metric) 1.8mm
Weight (Metric) 8g
Capacity (Metric) 5 mL
Diameter (Metric) Outer 24mm
Height (Metric) 20mm
Product Type Crucible