missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hemostats Rochester-Ochsner Forceps

Catalog No. p-128862
Change view
Click to view available options
Length (Metric):
15.9 cm
18.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
1381216 15.9 cm
1381218 18.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1381216
Only null left

Fisherbrand Hemostats Rochester-Ochsner (Kocher) are primarily used to handle to aggressively handle and manipulate of thick tissue or clamp heavy or dense vessels. ASTM™ standard (F899-84) stainless steel.

  • Fisherbrand™ Hemostats Rochester-Ochsner (Kocher) Forceps are primarily used to handle to aggressively handle and manipulate of thick tissue or clamp heavy or dense vessels.The jaws have serrated inner lining with 1 x 2 teeth at the tipf for secured tissue grasping
  • Our forceps are designed to exceed perfromance expectations -This is the Fisherbrand Advantage.
  • 3-Stage Locking System – Variable blood flow control (Stage 0: complete flow to Stage 3: no flow)
  • Finger-ring handle designed for comfort, stability and ease of use
  • Multipurpose - Useful in educational, research or healthcare setting
  • Box-lock joint for precision clamping
  • Hand polished to mirror finish
  • Made from surgical stainless steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation
  • Rockwell hardness (HRC): 40-45
  • Autoclavable up to 135°C
  • Latex-free

Certifications

ASTM™ (F899-81) standard stainless steel. Produced under ISO 9001, cGMP guidelines.

Specifications

Product Type Rochester Ochsner Forcep
Autoclavable Autoclavable
Certifications/Compliance ASTM, ISO 9001, cGMP
Material Stainless Steel
Includes Serrated jaws, box lock joint
Teeth Count 1 x 2
Tip Style Straight
Length (English) 6.25 in.
Length (Metric) 15.9 cm