missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy Duty Polypropylene Lab Trays

Catalog No. p-64990
Change view
Click to view available options
Dimensions (L x W x H):
10 x 15 x 3 in.
12 x 16 x 8 in.
15 x 20 x 3 in.
18 x 18 x 4 in.
20 x 20 x 6 in.
22 x 26 x 4 in.
Thickness:
0.48 cm
0.93 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Thickness
152361A 10 x 15 x 3 in. 0.48 cm
152361B 15 x 20 x 3 in. 0.48 cm
152361D 22 x 26 x 4 in. 0.93 cm
152361C 18 x 18 x 4 in. 0.93 cm
152361F 12 x 16 x 8 in. 0.48 cm
152361E 20 x 20 x 6 in. 0.48 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 152361A
Only null left

Fabricated with 3/16 in. thick polypropylene.

Fabricated with 3/16 in. thick polypropylene.

  • Rectangular with welded corners and bottom
  • Can be customized with spigotes and covers
  • Won't rust

Order Info

Additional spill tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Dimensions (L x W x H) 10 x 15 x 3 in.
Height (Metric) 7.6 cm
Length (Metric) 25 cm
Material Polypropylene
Type Laboratory Tray
Width (Metric) 38 cm
Includes Welded corners and bottom
Length (English) 10 in.
Height (English) 3 in.
Shape Rectangular
Thickness 0.48 cm
Width (English) 15 in.
Autoclavable Not Autoclavable
Show More Show Less