missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Heavy Duty HDPE Lab Trays

Catalog No. 152362E
Change view
Click to view available options
Dimensions (L x W x H):
12 x 16 x 8 in.
16 x 16 x 8 in.
18 x 18 x 6 in.
18 x 24 x 6 in.
22 x 26 x 4 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
152362E 16 x 16 x 8 in.
152362C 18 x 24 x 6 in.
152362A 22 x 26 x 4 in.
152362B 18 x 18 x 6 in.
152362D 12 x 16 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 152362E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fabricated with 1/4 in. thich high density polyethylene.

Fabricated with 1/4 in. thich high density polyethylene.

  • Rectangular with welded corners and bottom
  • Can be customized with spigots and covers
  • Won't rust

Order Info

Additional spill containment tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Dimensions (L x W x H) 16 x 16 x 8 in.
Height (Metric) 20.32 cm
Length (Metric) 40.5 cm
Material HDPE
Type Laboratory Tray
Width (Metric) 40.5 cm
Includes Welded corners and bottom
Length (English) 16 in.
Height (English) 8 in.
Shape Rectangular
Thickness 0.48 cm
Width (English) 16 in.
Autoclavable Not Autoclavable
Show More Show Less