missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18 mm Screw Top Headspace Vials
Fisherbrand™ 18 mm headspace vials are specifically designed to withstand high internal pressure due to their round bottom profile.
Supplier: Fisherbrand™ 13622134
Description
- Type 1 borosilicate glass
- Easily handled by robotic arms that lift the vial from the tray
- Distribute the internal pressure created at high temperatures across the glass surface
- Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal
Compatibility
- Designed for Perkin Elmer™, Tekmar™ and Varian™ units
Chemical Identifiers
| 22.5 mm | |
| No | |
| 18 mm | |
| Round Bottom | |
| Screw Cap | |
| No |
| Glass | |
| 100 | |
| Screw Thread | |
| Fisherbrand | |
| 18 mm | |
| Screw Top Headspace Vial |
Specifications
| Clear | |
| Glass | |
| No | |
| 18 mm | |
| Round Bottom | |
| 10.8 mL | |
| 18 mm | |
| 8 mL | |
| Screw Top Headspace Vial |
| 22.5 mm | |
| 8 mL | |
| 100 | |
| Screw Thread | |
| Fisherbrand | |
| Screw Cap | |
| No | |
| 46 mm |