missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated LDPE Wide-Mouth Bottles
Description
- Translucent for better visibility.
- Virtually unbreakable, yet flexible.
- Ideal for general storage of liquids and powders.
- Chemically resistant to most weak and strong acids and organic solvents.
- Maximum use temperature: 80°C (176°F)
- Can be radiation, gas, EtOH or chemically sterilized.
- Polypropylene caps have valve-seal design for perfect, leakproof fit with molded pouring lip and seal.
- Deep square threads withstand vibration and help prevent cap back-off Ribbed caps provide good grip for tight closure and easy opening.
- Inner surfaces are smooth and rounded for thorough emptying and cleaning.
- Protruding neck ring under cap holds shrink-wrap securely in place.
- Not autoclavable.
- Strong oxidizing agents and some solvents can cause softening and swelling.
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Capacity (English) | 32 oz. |
| Color | Translucent |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Color | Translucent |
| Neck Finish | 53 |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |