missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated LDPE Wide-Mouth Bottles

Catalog No. 03415502
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Neck Finish:
53
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Neck Finish
03415502 500 mL 53
03415503 1000 mL 53
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03415502
Only null left

Provide easy filling and pouring.

  • Translucent for better visibility.
  • Virtually unbreakable, yet flexible.
  • Ideal for general storage of liquids and powders.
  • Chemically resistant to most weak and strong acids and organic solvents.
  • Maximum use temperature: 80°C (176°F)
  • Can be radiation, gas, EtOH or chemically sterilized.
  • Polypropylene caps have valve-seal design for perfect, leakproof fit with molded pouring lip and seal.
  • Deep square threads withstand vibration and help prevent cap back-off Ribbed caps provide good grip for tight closure and easy opening.
  • Inner surfaces are smooth and rounded for thorough emptying and cleaning.
  • Protruding neck ring under cap holds shrink-wrap securely in place.
  • Not autoclavable.
  • Strong oxidizing agents and some solvents can cause softening and swelling.

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Translucent
Material LDPE
Sterility Non-sterile
Closure Color Translucent
Neck Finish 53
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Wide, Threaded
Shape Cylindrical
Product Type Graduated Wide Mouth Bottle
Closure Material Polypropylene
Closure Size 53 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less