missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated HDPE Rectangular Bottles
Description
Save valuable shelf space while providing greater materials storage.
Ideal for shipping and storing solid chemicals, liquids and pastes.
- Graduated in mL
- Wide mouth for convenient cleaning, sample filling and retrieval
- HDPE screw cap with LDPE inner security seal eliminates leaks
- Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal
Specifications
Specifications
| Capacity | 64 oz., 2000mL |
| Capacity (Metric) | 2000 mL |
| Color | White, Translucent |
| Description | Square Bottle HDPE 2000mL |
| Diameter (English) Inner Neck | 2.2 in. |
| Diameter (Metric) Outer Neck | 58 mm (Inner Neck) |
| Diameter (Metric) Inner Neck | 58 mm |
| Material | HDPE |
| Length (Metric) | 100mm |
| Max. Temperature (Metric) | 110°C |
| Show More |