missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated HDPE Rectangular Bottles
Save valuable shelf space while providing greater materials storage.
Description
Save valuable shelf space while providing greater materials storage.
Ideal for shipping and storing solid chemicals, liquids and pastes.
- Graduated in mL
- Wide mouth for convenient cleaning, sample filling and retrieval
- HDPE screw cap with LDPE inner security seal eliminates leaks
- Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal
Chemical Identifiers
| White, Translucent | |
| 110°C | |
| Case, Pack | |
| Non-sterile | |
| Translucent | |
| Yes | |
| Square | |
| HDPE | |
| No |
| HDPE | |
| 230°F | |
| Yes | |
| Translucent | |
| Yes | |
| Wide | |
| Square Bottle | |
| Screw Cap | |
| Not Autoclavable |
Specifications
| 32 oz., 1000mL | |
| 32 oz. | |
| Square Bottle HDPE 1000mL | |
| 58 mm (Inner Neck) | |
| Internal Plug | |
| 80mm | |
| 230°F | |
| 24 | |
| Case, Pack | |
| Non-sterile | |
| 103mm | |
| 100mL | |
| Yes | |
| Square | |
| Square Bottle | |
| 3.15 in. | |
| HDPE | |
| No |
| 1000 mL | |
| White, Translucent | |
| 2.2 in. | |
| 58 mm | |
| HDPE | |
| 110°C | |
| 18mm | |
| 6 | |
| Yes | |
| Translucent | |
| Translucent | |
| Yes | |
| Wide | |
| 176 mm | |
| 4.06 in. | |
| 7 in. | |
| Screw Cap | |
| Not Autoclavable |