missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated HDPE Rectangular Bottles

Save valuable shelf space while providing greater materials storage.

 View more versions of this product

Catalog No. 033113D

Only null left

Description

Description

Save valuable shelf space while providing greater materials storage.

Ideal for shipping and storing solid chemicals, liquids and pastes.

  • Graduated in mL
  • Wide mouth for convenient cleaning, sample filling and retrieval
  • HDPE screw cap with LDPE inner security seal eliminates leaks
  • Attachment holes on closure and bottle shoulder permit attachment of identification tag or custody seal

Specifications

Chemical Identifiers

White, Translucent
110°C
Case, Pack
Non-sterile
Translucent
Yes
Square
HDPE
No
HDPE
230°F
Yes
Translucent
Yes
Wide
Square Bottle
Screw Cap
Not Autoclavable

Specifications

8 oz., 250mL
8 oz.
1.3 in.
34.5 mm
HDPE
110°C
18mm
10
Yes
Translucent
Translucent
Yes
Wide
110 mm
2.36 in.
4.48 in.
Screw Cap
Not Autoclavable
250 mL
White, Translucent
34 mm (Inner Neck)
Internal Plug
58mm
230°F
100
Case, Pack
Non-sterile
60mm
25mL
Yes
Square
Square Bottle
2.28 in.
HDPE
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions