missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Tooled-Neck Vials with Polyethylene Closures

General purpose

 View more versions of this product

Catalog No. 0333927B



Only null left

Includes: The 1- and 2-dram sizes come with open-bottom closures; all other sizes come with closed-bottom, two-piece closures. (Closures are packaged separately)

Description

Description

General purpose

 

  • Made from Type 1, N-51A borosilicate glass
  • Tooled necks ensure accurate fit with closures
Note:  Caps cannot be autoclaved.

 

Specifications

Chemical Identifiers

Clear
Non-sterile
For general purpose
Vial
Borosilicate Glass
Single-use
Polyethylene

Specifications

Clear
Borosilicate Glass
Single-use
For general purpose
2 dr.
Polyethylene
Vial
19 mm
Non-sterile
7.4 mL
Open Bottom
7.4 mL
48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions