missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Tooled-Neck Vials with Polyethylene Closures

Catalog No. p-205003
Change view
Click to view available options
Style:
Closed Bottom
Open Bottom
Volume (English):
1 dr.
2 dr.
3 dr.
4 dr.
5 dr.
7 dr.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style Volume (English)
0333927C Closed Bottom 3 dr.
0333927E Closed Bottom 5 dr.
0333927F Closed Bottom 7 dr.
0333927A Open Bottom 1 dr.
0333927B Open Bottom 2 dr.
0333927D Closed Bottom 4 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 0333927C
Only null left

Includes

The 1- and 2-dram sizes come with open-bottom closures; all other sizes come with closed-bottom, two-piece closures. (Closures are packaged separately)

General purpose

 

  • Made from Type 1, N-51A borosilicate glass
  • Tooled necks ensure accurate fit with closures
Note:  Caps cannot be autoclaved.

 

Specifications

Color Clear
Diameter (Metric) Outer 21 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 11.1 mL
For Use With (Application) For general purpose
Style Closed Bottom
Volume (English) 3 dr.
Volume (Metric) Total 11.1 mL
Closure Material Polyethylene
Height (Metric) 50 mm
Product Type Vial
Show More Show Less