missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Tooled-Neck Vials with Polyethylene Closures
General purpose
Includes: The 1- and 2-dram sizes come with open-bottom closures; all other sizes come with closed-bottom, two-piece closures. (Closures are packaged separately)
Description
General purpose
- Made from Type 1, N-51A borosilicate glass
- Tooled necks ensure accurate fit with closures
Chemical Identifiers
| Clear | |
| Non-sterile | |
| For general purpose | |
| Vial |
| Borosilicate Glass | |
| Single-use | |
| Polyethylene |
Specifications
| Clear | |
| Borosilicate Glass | |
| Single-use | |
| For general purpose | |
| 1 dr. | |
| Polyethylene | |
| Vial |
| 15 mm | |
| Non-sterile | |
| 3.7 mL | |
| Open Bottom | |
| 3.7 mL | |
| 45 mm |