missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Frosted Microscope Slides

Catalog No. 12550400
Change view
Click to view available options
Length (Metric):
75 mm
No. per Case:
10 Pk./Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) No. per Case
12550400 75 mm 10 Pk./Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12550400 Supplier Fisherbrand™ Supplier No. 494185156621T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Frosted writing area at one end
  • Markings will not rub off or wash off in normal procedures
  • Approximately 1 mm thick

Specifications

Length (Metric) 75 mm
Frosted 1 End, 1 Side Painted
Thickness (Metric) 1 mm
No. per Case 10 Pk./Cs.
Width (Metric) 25 mm
Quantity 144/Pk.