missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PurSwab Foam Swabs
Flexible foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
Description
Flexible mini-tip foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
General cleaning swab. Absorbent, large foam-over-cotton head. Wood handle. Made in USAChemical Identifiers
| ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| Swab | |
| Medical | |
| Non-sterile |
Specifications
| ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
| 6 in. | |
| White | |
| 0.254 cm | |
| 6.1 in. | |
| 1 in. | |
| 0.878 cm | |
| Medical | |
| Wood | |
| Foam/Cotton |
| 1 in. | |
| General cleaning swab, Lint and residue free, Cotton under foam provides extra absorbency, Wood handle is naturally biodegradable | |
| Swab | |
| 15.2 cm | |
| 15.2 cm | |
| 2.5 cm | |
| 0.346 in. | |
| Non-sterile | |
| Large |