missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Foam Culture Tube Racks

Resilient wells grip tubes securely

$205.17 - $257.38

Specifications

Autoclavable Not Autoclavable
Material Foam
Positions 50
For Use With (Equipment) Culture tubes
Product Type Tube Rack
View More Specs

Products 2
Catalog Number Holds Price Quantity & Availability  
Catalog Number Holds Price Quantity & Availability  
0566415B
View Documents Promotion Details
Tubes (16 mm)
Pack of 6 Each for $257.38
Case of 3 Pack for $772.14
Only null left
 
0566415A
View Documents Promotion Details
Tubes (13 mm)
Pack of 6 Each for $205.17
Case of 5 Pack for $1,025.85
Only null left
 
Description

Description

  • Made from chemical- and solvent-resistant polyester foam
  • Five rows of wells and 10 columns per rack
  • Float in water bath with full load of tubes and samples
  • Flame retardant

Order Info

Weight: Less than 2 oz. (56.7g)

Specifications

Specifications

Not Autoclavable
50
Tube Rack
Foam
Culture tubes
Videos
SDS
Documents

Documents