missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Foam Culture Tube Racks
Resilient wells grip tubes securely
Description
- Made from chemical- and solvent-resistant polyester foam
- Five rows of wells and 10 columns per rack
- Float in water bath with full load of tubes and samples
- Flame retardant
Order Info
Weight: Less than 2 oz. (56.7g)
Chemical Identifiers
| Not Autoclavable | |
| 50 | |
| Tube Rack |
| Foam | |
| Culture tubes |
Specifications
| Not Autoclavable | |
| Foam | |
| Culture tubes | |
| Tube Rack |
| Tubes (13 mm) | |
| 50 | |
| 13 mm |