missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dissecting Tissue Forceps
Description
Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion. Constructed from ASTM™ standard stainless steel.
- Fisherbrand™ Dissecting Dressing Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Specialized 1x2 teeth jaws grasp tissues firmly
- Provides user comfort and stability
- Patterned handles
- Surgical-grade stainless steel
- Hand Polished
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Specifications
| Product Type | Tissue Dissecting Forcep |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM |
| Material | Stainless Steel |
| Latex Free | Yes |
| Teeth Count | 1 x 2 |
| Tip Style | Straight, serrated |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |