missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro-Adson Precision Forceps
Fisherbrand Micro-Adson Forceps have extra-fine jaws for precision applications (Suture tying, fine dissection etc). Made from ASTM™ standard (F899-84) surgical stainless steel.
Description
- Our forceps are designed to exceed performance expectations -This is the Fisherbrand Advantage
- Multipurpose - Useful in educational, research or healthcare setting
- Straight, sharp, serrated tips for secure grip
- Smooth, patterned grip for easy and comfortable handling
- Durable and resists rusting
- Hand polished to mirror finish
- Made from stainless steel
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
- Produced under ISO 9002, GMP, cGMP guidelines
Specifications
| Dissecting Forcep | |
| ASTM, FDA | |
| Yes | |
| 4.75 in. |
| Autoclavable | |
| Stainless Steel | |
| Straight, serrated | |
| 12 cm |