missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dissecting Fine-Pointed Forceps
Fisherbrand Dissecting Fine-Pointed Forceps are used for fine dissection. Fine, serrated tips with guide pins.
Specifications
| Product Type | Dissecting Forcep |
|---|---|
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM™ Standard |
| Color | Sterling Silver |
| Material | Stainless Steel |
Description
Fisherbrand Dissecting Fine-Pointed Forceps are used for fine dissection. Fine, serrated tips with guide pins.
- Fisherbrand™ Dissecting Fine-Pointed Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Serrated tips for grasping tissue and materials
- Guide pins allows tips to meet precisely
- Ribbed handles for secure grip, comfort and ease of use
- Passivated for corrosion resistance
- Made from ASTM™ standard stainless steel construction
- Latex-free
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully autoclavable
Specifications
| Dissecting Forcep | |
| ASTM™ Standard | |
| Stainless Steel | |
| Fine Tissue Dissection | |
| Yes | |
| 4.5 in. |
| Autoclavable | |
| Sterling Silver | |
| High Polish | |
| Guide pins | |
| Serrated, fine point | |
| 11.4 cm |