missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Pipette Basins

Catalog No. p-3100412
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
Sterility:
Non-sterile
Sterile
Packaging:
Bag
Bulk
Individually Wrapped
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Sterility Packaging
13681508 25 mL Sterile Individually Wrapped
13681509 25 mL Sterile Bag
13681501 50 mL Sterile Individually Wrapped
13681500 50 mL Non-sterile Bulk
13681502 50 mL Sterile Bulk
13681504 100 mL Sterile Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13681508 Supplier Fisherbrand™ Supplier No. 13681508
Only null left

Disposable basins offer convenience, fast cleanup.

Fisherbrand™ Disposable Pipette Basins are packaged in easy-to-open bags to reduce contamination risks. They offer convenience and fast cleanup.

  • Easy-pour corners for quick disposal of excess sample solution

25mL Well Basins

  • Dimensions: 5.7L × 2.4W × 0.8 in.H (14.5 × 6.3 × 2.1cm)
  • 50mL Basins
  • Angled sides and V-shaped bottom permit easy withdrawal of sample solution
  • Nonsterile basin is constructed of clear PVC
  • Dimensions: 5.75L × 2.75W × 1 in.H (14.0 × 7 × 2.5cm)
100mL Basins
  • Versatile design allows ample clearance for all types of 4-, 8-, and 12-channel pipetters
  • Ideal for extended multichannel pipetting into microtiter plates, tubes, and deep-well blocks
  • Dimensions: 5.75L × 3.5W × 1.25 in.H (14.6 × 9 × 3.2cm)

Specifications

Color Clear: No
Capacity (Metric) 25 mL
Dimensions (L x W x H) 5.7 x 2.4 x 0.8 in. (14.5 x 6.3 x 2.1cm)
Material Polystyrene
Sterility Sterile
Type Pipetting Reservoir
Height (English) 0.8 in.
Height (Metric) 2.1 cm
Length (English) 5.7 in.
Length (Metric) 14.5 cm
Packaging Individually Wrapped
Width (English) 2.4 in.
Width (Metric) 6.3 cm
Disposable Single-use
Show More Show Less