missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Pipette Basin Lids

Catalog No. 13681503
Change view
Click to view available options
Height (English):
0.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
13681503 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13681503

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Basin lids for use with Fisherbrand 50mL pipette basins

For 50mL pipette basins, see 13-681-500

  • APET (Amorphous Polyethylene Terephthlate) construction allows easy sample observation without exposing solution
  • Fit 50mL pipette basins
  • Dimensions: 5.375L × 2.5W × 0.5 in.H (13.7 × 6.4 × 1.3cm
)

Specifications

Dimensions (L x W x H) 5.37 x 2.5 x 0.5 in. (13.6 x 6.35 x 1.27cm)
Material APET
Sterility Sterile
Type Reservoir Lid
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 5.37 in.
Length (Metric) 13.6 cm
Packaging Individually Wrapped
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Disposable Single-use
Show More Show Less