missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Cleaned Clear Boston Rounds
GREENER_CHOICE

Catalog No. 02912011
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02912011 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02912011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Containers and caps are noncertified and precleaned with USP purified water

  • With attached PTFE-faced, PE-lined caps
  • Containers and caps are noncertified and precleaned with USP Purified Water for visible particulates in a clean process area

Order Info

Custom packaging and certification available upon request

Specifications

Capacity (Metric) 125 mL
Cleaning Procedure USP purified Water
Color Clear
Material Glass
Length (Metric) 63mm
Quantity 24/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Mouth Wide
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 22-400 mm
Closure Type Screw Cap
Shape Round
Product Type Boston Round Bottle
Show More Show Less