missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Curved Very Fine Precision Tip Forceps
Allows maximum visibility under magnified applications
$23.03 - $23.03
Specifications
| Length (English) | 4.5 in. |
|---|---|
| Material | Stainless Steel |
| Product Type | Forceps |
| For Use With (Application) | Dissection, research, laboratories, small-parts handling |
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tip Style | Price | Quantity | |||||
|
16-100-122
|
Fisherbrand™
PL23 |
Curved, Tapered, Very Fine |
Each for $23.03
|
|
|||||
|
16-100-123
|
Fisherbrand™
PL24 |
Curved Tapered, Very Fine |
Each for $23.03
|
|
|||||
Description
Allows maximum visibility under magnified applications
- Made of antimagnetic stainless steel
- Overall length is 4.5 in., L: 4.5 in. (115mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)
- 16-100-122 features serrated tips for better control
Specifications
| 4.5 in. | |
| Stainless Steel | |
| Forceps | |
| Dissection, research, laboratories, small-parts handling |