missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Curved Very Fine Precision Tip Forceps
Allows maximum visibility under magnified applications
Supplier: Fisherbrand™ PL23
Description
Allows maximum visibility under magnified applications
- Made of antimagnetic stainless steel
- Overall length is 4.5 in., L: 4.5 in. (115mm); W: 0.393 in. (10mm); H: 0.06 in. (1.5mm)
- 16-100-122 features serrated tips for better control
Specifications
| Curved, Tapered, Very Fine | |
| Stainless Steel | |
| Forceps | |
| Tip Serrations | |
| Curved |
| 4.5 in. | |
| 11.5 cm | |
| Dissection, research, laboratories, small-parts handling | |
| Ea. |