missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Curved, Serrated or Smooth Tip Microforceps
Fisherbrand Curved, Serrated or Smooth Tip Microforceps are designed for high precision work. Made from ASTM™ standard (F899-84) stainless steel.
$16.21 - $16.21
Specifications
| Product Type | Microforcep |
|---|---|
| Autoclavable | Autoclavable |
| Certifications/Compliance | ASTM, ISO 9001, cGMP |
| Material | Stainless Steel |
| Length (English) | 8 in. |
Description
- Fisherbrand™ Curved, Serrated or Smooth Tip Microforceps are designed for high precision work
- Made from ASTM™ standard (F899-84) stainless steel.
- Patterned non-slip grip handles
- Available in serrated or smooth jaws
- Multipurpose - Useful in educational, research or healthcare setting
- Hand polished to mirror finish
- Made from ASTM™ standard (F899-84) stainless steel.
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully Autoclavable
- Latex-free
Certifications
Produced under ISO 9001, cGMP guidelines.
Specifications
| Microforcep | |
| ASTM, ISO 9001, cGMP | |
| 8 in. |
| Autoclavable | |
| Stainless Steel | |
| 20.32 cm |