missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11 mm Autosampler Vial Crimp Caps with Septa, Aluminum Seal, 5.5 mm Hole
Fisherbrand™'s 11 mm crimp caps with pre-assembled septa are convenient, minimize contamination from handling and are compatible with most HPLC and GC autosamplers.
Supplier: Fisherbrand™ 0339133
Description
Fisherbrand™'s 11 mm crimp caps with pre-assembled septa are convenient, minimize contamination from handling and are compatible with most HPLC and GC autosamplers.
- Aluminum crimp closures provide a secure leak-resistant seal
- Aluminum seals must be applied with a crimping tool
- Synthetic PTFE/Red Rubber seal is specially formulated for improved background performance
Chemical Identifiers
| Silver | |
| No | |
| Fisherbrand | |
| 5.5 mm |
| Aluminum | |
| 100 | |
| 11 mm | |
| Crimp Cap |
Specifications
| Red/White | |
| Aluminum | |
| PTFE/Silicone | |
| 45 Shore A | |
| 1.3 mm | |
| 5.5 mm |
| Silver | |
| No | |
| 100 | |
| Fisherbrand | |
| 11 mm | |
| Crimp Cap |