missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Conical Polypropylene Graduates
Wide bases for increased stability.
Supplier: Fisherbrand™ 212225
Description
- Highly resistant to chemicals
- Withstand temperatures up to 121°C (262°F)
- Molded graduation markings for easy measuring
Specifications
| 10 mL | |
| Polypropylene | |
| 18.41 cm | |
| 16.9 oz. | |
| Autoclavable | |
| 10.46 cm | |
| Conical | |
| ±1 mL | |
| 10mL |
| 7.25 in. | |
| Round | |
| 500 mL | |
| 16.9 oz., 500mL | |
| 4.12 in. | |
| Pharmaceutical Graduated Cylinder | |
| 262°F | |
| 121°C | |
| Pharmaceutical Graduate |